Buy more than* S$200* and get FREE SHIPPING

New Blue Burner

5.00 (1)
Standby Power Consumption (W) (50 / 60 Hz)
1.8
Burning Hour( h )
(Strength over a little less than) 15.0 over 40.0
Heater Output(kW)
12.3-4.63
Estimated Heating (Wooden)
31 tatami until (51.0m2)
Estimated Heating (Concrete)
43 tatami until (71.0m2)
Power Consumption (W) (50/60 Hz)
(Ignition timing) 890/890, (at the time of combustion (strength over a little less than)) 35/32 over 18/20
Fuel Consumption (L/h)
1.20-0.45
Main Part Dimension (mm)
674x470x622
Tank Capacity (L)
18.0
Type
Tank integral
Weight (kg)
20.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GH-B128F 32907551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-plant use
5
From Japan
On 2015-12-25 17:29:40
It is very fast until ignition.
This review is about item#32907551.