Buy more than* S$200* and get FREE SHIPPING

Classic Torx Driver

4.00 (2)
...see all>
Product Options
ADD TO CART
Size Overall Length (mm) Shaft Diameter (phi mm) Grip Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Shaft Diameter (phi mm) Grip Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T9 145 4 22 60 1PC 1 360T9 32907113 15.99 SGD
Shipped after 2018-04-25
T25 205 4.5 28 100 1PC 1 360T25 32907156 21.99 SGD
Shipped after 2018-04-25
T8 135 3.5 19 60 1PC 1 360T8 32907104 13.99 SGD
In stock
T10 175 4 24 80 1PC 1 360T10 32907122 13.99 SGD
In stock
T15 175 4 24 80 1PC 1 360T15 32907131 15.99 SGD
In stock
T20 205 4 28 100 1PC 1 360T20 32907147 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cookware Screw
5
From Japan
On 2014-09-15 13:16:43
I am satisfied that I can firmly hold the handle of the T-fal pressure cooker comfortably
This review is about item#32907147.
Motorcycle maintenance
3
From Japan
On 2010-11-16 21:44:45
I'm coming back. I want a length of about half.
This review is about item#32907156.

Related Products