Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

C-Clamp Vise Pliers

3.00 (2)
Purpose
Tool for metal work, welding, fixing, and adhesive holder tool., Tool for metal work, welding, fixing, and adhesive holder tool.
Maximum Opening (mm)
90
Weight (g)
855
Overall Length (mm)
295
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BZW11CCB 32908145 129.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Channel steel and panel temporary holders and various other clamps
5
From Japan
On 2011-11-27 20:55:14
Ideal for always clamping different thicknesses There is no need to adjust the screws by turning the screws conveniently so that they can not return to normal vice. Something somewhat bigger and larger than lobster 's 150 is also included. It is not suitable for use sandwiching floating objects (it clamps while floating) and the spring is likely to come off Closing the gloves when clamping
This review is about item#32908181.
Both 7 inch and 11 inch are used for temporary fixing work such as angle and channel.
1
From Japan
On 2010-02-15 12:53:03
Springs smaller than 7 inch size are loosened compared to loftex and so on, they were lost immediately. Shortly after purchase, the adjustment bolt flew away somewhere due to the impact that opened, and it became a substitute for no use. Holding power is also unsatisfactory. 11 inch can be used without problem for 1 year after purchase.
This review is about item#32908181.

Related Products