Buy more than* S$200* and get FREE SHIPPING

10 Inch Curve Jaw Vice Pliers

4.00 (1)
Purpose
Universal tool with strong grip, used as sheet metal, welding, during conservation work, fixing, fastening retention tool.Grips strongly in every situation such as grab, turn, twist, cut, bend, etc., Universal tool with strong grip, used as sheet metal, welding, during conservation work, fixing, fastening retention tool.Grips strongly in every situation such as grab, turn, twist, cut, bend, etc.
Maximum Opening (mm)
48
Weight (g)
635
Overall Length (mm)
230
TRUSCO Part Number
336-7517
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BZW10CJB 32908136 62.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it when removing a bolt for rock climbing
4
From Japan
On 2017-06-09 15:04:15
Although it is good to chew, it is even better if a hole that can attach a slightly heavy fall prevention wire is opened
This review is about item#32908136.

Related Products