Buy more than* S$200* and get FREE SHIPPING

Hanging for Indoor Use Sunwing 200

4.00 (3)
Load Limit (kgf)
5
...see all>
Product Options
ADD TO CART
Weight (g) Finishing Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 ABS · Steel / White Buried walls type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 San Wing 200 32908391 41.99 SGD
Shipped after 2018-02-26
250 ABS, STEEL/WHITE Wall mount type   1PC 1 Sunwing 200 32908407 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Clothes such as laundry in the room etc.
3
From Japan
On 2017-05-18 16:20:17
Since the embedded type is the base, even this type without embedding feels deep and large. It is a pity that I can not hang a lot on that. If you do not put anything on hooks, you will be back with a spring so it is hard to use if it is a high place. If you can build an embedded type, we recommend that.
This review is about item#32908407.
Used as a horizontal bar catcher when decorating the entrance duck lodge at the festival of the neighborhood association.
5
From Japan
On 2015-08-09 09:28:57
Besides white color, I think that it is good if there are black, brown, silver color, etc. It seems that there are things of materials that can be used outdoors, and that they can be used for different purposes.
This review is about item#32908407.
I installed it in my own self-owned apartment
4
From Japan
On 2013-04-23 17:59:20
I bought two, purchase with the intent to hang the laundry by handing the stick. Because the length of the arm is not so long, even a bigger hanger was attached to both sides of the bay window of the opening which is okay. You should hide in the shade of the curtain when you do not use it so that it is inconspicuous. It seems that there is not much strength, so we dry only light things such as fleece. I want a product with a longer arm and longer strength, but for now I think that I will purchase the Sun Wing 200 again because the ease of installation and design are good.
This review is about item#32908407.

Related Products