Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PS/2 Connection Standard Full Keyboard

4.00 (1)
Caution
PCs which do not support ACPI functions cannot used hotkeys. Not waterproof.
Interface
PS/2
Key Pitch (mm)
19.0
Key Strokes (mm)
3.8
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
445 X 145 x 25 (excluding stand)
Cable Length (m)
1.5
Weight (g)
About 520
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 TK-FCM008WH 32908836 -
Discontinued
[x]
Black 1PC 1 TK-FCM008BK 32908845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
PC Typing
4
From Japan
On 2012-01-13 14:00:36
The key is low. It's okay if the kick-back sound is small. You can also see the display better. The function key is smaller in vertical direction than before. One complaint is a bit sorry that the bar that adjusts the tilt angle is short and the angle is low.
This review is about item#32908845.

Related Products