Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB connection standard full keyboard

3.00 (1)
Caution
PCs which do not support ACPI functions cannot used hotkeys. Not waterproof.
Interface
USB
Key Pitch (mm)
19.0
Key Strokes (mm)
3.8
Keyboard Layout
Japanese 109 key (JIS X6002 compliant)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
445 X 145 x 25 (excluding stand)
Compatible Models
Equipped with a USB interface Windows Vista (-SP2), Windows XP (SP2-SP3) / 2000 (SP4) version PCs PlayStation3 (2.76 system software version ) Wii (4.0 J System software version)
Cable Length (m)
1.5
Weight (g)
About 550
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 407-7377 1PC 1 TK-FCM007WH 32908854 -
Discontinued
[x]
Black 407-7369 1PC 1 TK-FCM007BK 32908863 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I bought it at the spare.
3
From Japan
On 2012-11-27 23:13:16
Replace the keyboard if it gets dirty. It is ELECOM, and there is no worry about quality. I will take pleasure at a later date.
This review is about item#32908863.

Related Products