Feature
* Products that meet your criteria are shown in
table below.
Purpose
When measuring and subdividing drugs, etc it removes the static electricity on the containers and drugs so work efficiency is up! (pharmacy, research institutions, etc)Reduces contamination of dirt and dust surrounding the film during work.Prevents dust f, When measuring and subdividing drugs, etc it removes the static electricity on the containers and drugs so work efficiency is up! (pharmacy, research institutions, etc)Reduces contamination of dirt and dust surrounding the film during work.Prevents dust f
AS ONE Part Number
1-8912-01
Dimensions (Vetical x Horizontal x Thickness) (mm)
We use it when using thread take-up and locker. This is amazing. Static electricity of fear, which had been occurring in the undressing down jacket. Just by PUSH 1 or 2 times, it is solved. Seals are the difference between the clouds.
Weighing with electronic balance and when undressing down jacket
From Japan
On 2017-02-09 17:19:25
Static electricity is stored on the octopus foot of the sample, and where one's paws are separated, one push! Your feet will line up. At this time, I am wearing a down jacket, but it is terrible static electricity to undressing. It fits with one push. It is a necessity of the current period.
Prevent dust or the like from adhering to the label stuck to the processed product
From Japan
On 2014-12-23 18:11:14
I imagined a little bigger thing, but it is surprisingly small. The static electricity seems to decrease. It can be expected that effects of finely cut objects such as vinyl tubes getting attached to the hands are almost eliminated.