Buy more than* S$200* and get FREE SHIPPING

Preset Counter/Tachometer H7CX-A[]-N

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Standard
...see all>
Product Options
ADD TO CART
Ambient Humidity Power Supply Voltage (V) Output Type Terminal Structure Connection Method Weight (g) Sensor Waiting Time Case Color Number of Stages Electrostatic Yield Strength Tolerable Voltage Fluctuation Input Signal Type Start timer compensation Output Auto-zero time Power Consumption (VA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity Power Supply Voltage (V) Output Type Terminal Structure Connection Method Weight (g) Sensor Waiting Time Case Color Number of Stages Electrostatic Yield Strength Tolerable Voltage Fluctuation Input Signal Type Start timer compensation Output Auto-zero time Power Consumption (VA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 85% AC24 50/60Hz/DC12 to 24 - Seo socket type (11-pin) - About130(Body only) 1ms or less - One stage 8kV (malfunction), 15kV (destruction) - CP1 / CP2 / reset / reset total - - Transistor output (1a) - -   1PC 1 H7CX-A11SD1-N 39074761 229.99 SGD
Shipped after 2018-04-27
25 to 85% AC24 50/60Hz/DC12 to 24 - Seo socket type (11-pin) - About130(Body only) 1ms or less - One stage 8kV (malfunction), 15kV (destruction) - CP1 / CP2 / reset / reset total - - Contact output (1c) - -   1PC 1 H7CX-A114D1-N 39074734 229.99 SGD
Shipped after 2018-04-23
25 to 85% AC24 50/60Hz/DC12 to 24 - Seo socket type (11-pin) - About130(Body only) 1ms or less - One stage 8kV (malfunction), 15kV (destruction) - CP1 / CP2 / reset / reset total Preset counter - Contact output (1c) - -   1PC 1 H7CX-A11D1-N 39074743 229.99 SGD
Shipped after 2018-04-23
25 to 85%RH AC100 to 240 - Seo socket type (11-pin) Seo socket (11-pin) About130(Body only) - Black (Munsell N1.5) One stage - 85-110% of the supply voltage CP1 / CP2 / reset / reset total - - Transistor output (1a) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7CX-A114S-N 32912196 229.99 SGD
Shipped after 2018-04-26
25 to 85%RH DC12 to 24 Transistor Output Terminal block type Screw terminal block About130(Body only) 1ms or less Black (Munsell N1.5) One stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset, reset total - - Transistor output (1a) - About3.7W   1PC 1 H7CX-ASD-N 32906237 179.99 SGD
Shipped after 2018-04-23
25 to 85%RH AC100 to 240 - Terminal block type Screw terminal block About130(Body only) 1ms or less Black (Munsell N1.5) One stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset, reset total - - Transistor output (1a) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7CX-AS-N 32906212 229.99 SGD
Shipped after 2018-04-27
25 to 85%RH AC100 to 240 - Terminal block type Screw terminal block About130(Body only) 1ms or less Black (Munsell N1.5) Two-stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset 1, reset 2 - - Contact output (1a + 1c) - About 9.4VA (AC264V-time)   1PC 1 H7CX-A4W-N 32906316 269.99 SGD
Shipped after 2018-04-23
25 to 85%RH AC100 to 240 - Terminal block type Screw terminal block About130(Body only) 1ms or less Black (Munsell N1.5) Two-stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset 1, reset 2 - 0.0 to 99.9s Transistor output (2a) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7CX-AWS-N 32906291 269.99 SGD
Shipped after 2018-04-27
25 to 85%RH DC12 to 24 Transistor Output Terminal block type Screw terminal block About130(Body only) 1ms or less Black (Munsell N1.5) One stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset, reset total - - Transistor output (1a) - -   1PC 1 H7CX-A4SD-N 32906273 179.99 SGD
Shipped after 2018-04-23
25 to 85%RH DC12 to 24 Transistor Output Terminal block type Screw terminal block About130(Body only) 1ms or less Black (Munsell N1.5) Two-stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset 1, reset 2 - - Transistor output (2a) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7CX-AWSD-N 32906307 229.99 SGD
Shipped after 2018-04-26
25 to 85%RH AC100 to 240 - Terminal block type Screw terminal block About130(Body only) 1ms or less Black (Munsell N1.5) One stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset, reset total - - Transistor output (1a) - -   1PC 1 H7CX-A4S-N 32906255 229.99 SGD
Shipped after 2018-04-23
25 to 85% AC100 to 240 - Socket type (pin 11) - About 130 (body only) 290ms or less - 1-stage 8kV (malfunction), 15kV (destruction) - CP1 / CP2 / reset / reset total Preset counter - Contact output (1c) - -   1PC 1 H7CX-A11-N 39074752 229.99 SGD
Shipped after 2018-04-23
25 to 85% AC24 50/60Hz/DC12 to 24 - Terminal block type - About130(Body only) 1ms or less - Two-stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset 1, reset 2 - (Tachometer) 0.0 to 99.9s Transistor output (2a) (Tachometer) 0.1 to 999.9s -   1PC 1 H7CX-AWSD1-N 39074804 269.99 SGD
Shipped after 2018-04-27
25 to 85% AC100 to 240 - Seo socket type (11-pin) - About130(Body only) 1ms or less - One stage 8kV (malfunction), 15kV (destruction) - CP1 / CP2 / reset / reset total - - Transistor output (1a) - -   1PC 1 H7CX-A11S-N 39074777 229.99 SGD
Shipped after 2018-04-27
25 to 85% DC12 to 24 - Terminal block type - About130(Body only) 1ms or less - Two-stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset 1, reset 2 - - Transistor output (2a) - -   1PC 1 H7CX-A4WSD-N 39074786 229.99 SGD
Shipped after 2018-04-23
25 to 85% AC24 50/60Hz/DC12 to 24 - Terminal block type - About130(Body only) 1ms or less - Two-stage 8kV (malfunction), 15kV (destruction) - CP1, CP2, reset 1, reset 2 - (Tachometer) 0.0 to 99.9s Contact output (1a + 1c) (Tachometer) 0.1 to 999.9s -   1PC 1 H7CX-AWD1-N 39074795 269.99 SGD
Shipped after 2018-04-23
25 - 85%RH AC100 - 240 - Terminal-block type Screw terminals Approx.130 (body only) 290 ms or less Black (Mansel N1.5) Single-stage 8kv (malfunction), 15 kV (breakdown) - CP1 / CP2 / reset/Total reset - - Contact output (1c) - -   1PC 1 H7CX-A-N 32906203 229.99 SGD
Shipped after 2018-04-23
25 - 85%RH DC12 - 24 - Terminal-block type Thread-fastening terminal block About 130 (body only) 290 ms or less Black (Mansel N1.5) Single-stage 8kv (malfunction), 15 kV (breakdown) - CP1, CP2, reset, total reset - - Contact output (1c) - -   1PC 1 H7CX-AD-N 32906221 179.99 SGD
Shipped after 2018-04-23
25 - 85%RH AC100 - 240 - Terminal-block type Thread-fastening terminal block About 130 (body only) 290 ms or less Black (Mansel N1.5) Single-stage 8kv (malfunction), 15 kV (breakdown) - CP1, CP2, reset, total reset - - Contact output (1c) - -   1PC 1 H7CX-A4-N 32906246 229.99 SGD
Shipped after 2018-04-23
25 - 85%RH DC12 - 24 - Terminal-block type Thread-fastening terminal block About 130 (body only) 290 ms or less Black (Mansel N1.5) Single-stage 8kv (malfunction), 15 kV (breakdown) - CP1, CP2, reset, total reset - - Contact output (1c) - -   1PC 1 H7CX-A4D-N 32906264 179.99 SGD
Shipped after 2018-04-23
25 - 85%RH AC100 - 240 - Terminal-block type Thread-fastening terminal block About 130 (body only) 290 ms or less Black (Mansel N1.5) Two-step 8kv (malfunction), 15 kV (breakdown) - CP1, CP2, reset 1, reset 2 - - Contact output (1a+1c) - -   1PC 1 H7CX-AW-N 32906282 269.99 SGD
Shipped after 2018-04-23
25 - 85%RH AC100 - 240 - Socket type (PIN 11) Socket (PIN 11) About 130 (body only) - Black (Mansel N1.5) Single-stage - 85 to 110% of power supply voltage CP1 / CP2 / reset/total reset Pre-set counter - Contact output (1c) - -   1PC 1 H7CX-A114-N 32912187 229.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used as a counter for fixed size cut
5
From Japan
On 2017-11-22 15:16:49
Although it moves as expected, if you use it for a long time the sensitivity of the push button gets worse and it will not move unless you push it many times.
This review is about item#32906203.
Used for transport machinery
4
From Japan
On 2017-04-04 15:27:12
The company's preset counter used for 20 years was broken and replaced. The defective item has already been abolished, it is purchased by examining the successor product with the manufacturer's HP. It can be used without problems.
This review is about item#32912187.
Counting the number of work
5
From Japan
On 2016-12-01 08:27:13
Because it is a staple of Omron, it is safe. Anyway, as soon as it arrives I was saved
This review is about item#32906237.
Preset counter of press machine
1
From Japan
On 2015-01-28 22:06:51
We procured this machine because the output contact of the old counter worn out. Although it seems to be dropped / lost prevention, the transparent cover of the terminal block is attached with the main body with a seal, which is difficult to peel off. The paper seal was split in the middle and only the stickiness remained, and I was irritated because the hand was stuck in the cold workplace. I do not need anything else but I would like you to make it more easily peelable in any case.
This review is about item#32906221.

Related Products