Buy more than* S$200* and get FREE SHIPPING

Digital Timer H5CX-A[]-N

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Case Color
BLACK (N1.5)
Type
Digital timer
...see all>
Product Options
ADD TO CART
Electrostatic Yield Strength Connection Method Terminal Structure Number of Digits Power Consumption Release Voltage Input Signal Power Supply Voltage (V) One shot time Weight (g) Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrostatic Yield Strength Connection Method Terminal Structure Number of Digits Power Consumption Release Voltage Input Signal Power Supply Voltage (V) One shot time Weight (g) Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8kV (malfunction), 15kV (destruction) External: Screw terminal Terminal block type 4-digit About 5.1VA / 2.4W (AC24V / DC12 to 24V) 10% of the supply voltage Signal, reset, gate AC24(50/60Hz)/DC12 to 24 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-ASD-N 32906413 179.90 SGD
Shipped after 2017-12-18
8kV (malfunction), 15kV (destruction) External: Screw terminal Terminal block type 4-digit About6.2VA 10% of the supply voltage Signal, reset, gate AC100 to 240 50/60Hz 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-AS-N 32906404 189.90 SGD
Shipped after 2017-12-22
8kV (malfunction), 15kV (destruction) External: 11 Pinso Ket Seo socket type (11-pin) 4-digit About 5.1VA / 2.4W (AC24V / DC12 to 24V) 10% of the supply voltage Signal, reset, gate AC24(50/60Hz)/DC12 to 24 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-A11D-N 32906431 189.90 SGD
Shipped after 2017-12-22
8kV (malfunction), 15kV (destruction) External: 11 Pinso Ket Seo socket type (11-pin) 4-digit About 5.1VA / 2.4W (AC24V / DC12 to 24V) 10% of the supply voltage Signal, reset, gate AC24(50/60Hz)/DC12 to 24 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-A11SD-N 32906456 179.90 SGD
Shipped after 2017-12-27
8kV (malfunction), 15kV (destruction) External: 11 Pinso Ket Seo socket type (11-pin) 4-digit About6.2VA 10% of the supply voltage Signal, reset, gate AC100 to 240 50/60Hz 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-A11-N 32906422 179.90 SGD
Shipped after 2017-12-18
8kV (malfunction), 15kV (destruction) External: 11 Pinso Ket Seo socket type (11-pin) 4-digit About6.2VA 10% of the supply voltage Signal, reset, gate AC100 to 240 50/60Hz 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-A11S-N 32906447 189.90 SGD
Shipped after 2017-12-27
8kV (malfunction), 15kV (destruction) External: Screw terminal Terminal block type 4-digit About 5.1VA/2.4W (AC24V/DC12 - 24V) 10% of the supply voltage Signal, reset, gate AC24(50/60Hz)/DC12 - 24 0.01 - 99.99s About 115 Use: 25 - 85% RH 1PC 1 H5CX-AD-N 32906395 179.90 SGD
Shipped after 2017-12-18
8kV (malfunction), 15kV (destruction) External: 8 Pinso Ket Seo socket type (8-pin) 4-digit About 5.1VA / 2.4W (AC24V / DC12 to 24V) 10% of the supply voltage - AC24(50/60Hz)/DC12 to 24 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-L8ED-N 39074192 179.90 SGD
Shipped after 2017-12-22
8kV (malfunction), 15kV (destruction) External: 8 Pinso Ket Seo socket type (8-pin) 4-digit About 5.1VA / 2.4W (AC24V / DC12 to 24V) 10% of the supply voltage Signal, reset, gate AC24(50/60Hz)/DC12 to 24 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-L8SD-N 39074226 149.90 SGD
Shipped after 2017-12-22
8kV (malfunction), 15kV (destruction) External: Screw terminal - Six figures About2.3W 10% of the supply voltage Signal, reset, gate DC12 to 24 - About105 When using: 25 to 85% RH 1PC 1 H5CX-BWSD-N 39074174 229.90 SGD
Shipped after 2017-12-22
8kV (malfunction), 15kV (destruction) External: 8 Pinso Ket Seo socket type (8-pin) 4-digit About 5.1VA / 2.4W (AC24V / DC12 to 24V) 10% of the supply voltage Signal, reset, gate AC24(50/60Hz)/DC12 to 24 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-L8D-N 39074183 149.90 SGD
Shipped after 2017-12-22
8kV (malfunction), 15kV (destruction) External: 8 Pinso Ket Seo socket type (8-pin) 4-digit About6.2VA 10% of the supply voltage Signal, reset, gate AC100 to 240 50/60Hz 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-L8S-N 39074235 139.90 SGD
Shipped after 2017-12-22
8kV (malfunction), 15kV (destruction) External: 8 Pinso Ket Seo socket type (8-pin) 4-digit About6.2VA 10% of the supply voltage - AC100 to 240 50/60Hz 0.01 to 99.99s About115 When using: 25 to 85% RH 1PC 1 H5CX-L8E-N 39074201 179.90 SGD
Shipped after 2017-12-18
8kV (malfunction), 15kV (destruction) External: 8-pin socket Socket type (8-pin) 4-digit About 6.2VA 10% of the supply voltage Signal, reset, gate AC100 to 240 50/60Hz 0.01 to 99.99s About 115 Use: 25 - 85% RH 1PC 1 H5CX-L8-N 39074217 139.90 SGD
Shipped after 2017-12-18
8kv (malfunction), 15 kV (breakdown) Exterior: Screw-fastening terminal Terminal-block type 4-Digit Approx. 6.2 VA 10% or less of the power supply voltage Signal, reset and gate AC100 - 240 50/60Hz 0.01 - 99.99s About 115 At the time of use: 25-85%RH 1PC 1 H5CX-A-N 32906386 179.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a time timer for the steaming oven
5
From Japan
On 2015-05-13 15:53:35
Because it was broken by the manufacturer use
This review is about item#39074217.

Related Products