Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Milling Cross Table

Handle Scale
10mm/100mm (2mm / 1 rotation)
Slide Dimension (mm)
The left and right front each 70mm / 40mm rear
Table Dimensions (mm)
200x200
Weight (kg)
3.7
Dimension (mm)
350x350x75
Compatible Body
Milling machines (No.16000)
Accessories
2 pieces of two L-shaped wrench, guide roller, safety cover, the guide plate, guide, clamp, screw set (guide vice guide roller mounting body-safety cover mounting)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.20150 32909493 -
Discontinued
[x]
ADD TO CART