Buy more than* S$200* and get FREE SHIPPING

MICRO Compound Table

2.67 (3)
Handle Scale
0.05mm / 1 scale (1mm / 1 rotation)
Slide Dimension (mm)
Before and after each 23mm / 66mm left and right
Table Dimensions (mm)
Weight (g)
Compatible Body
Table drill (No.28128), drill stand (No.28605, No.28606)
Mounting screws set clamp set Minibaisu mounting screws L-wrench
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.27100 32910062 169.99 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Milling machining. . .
From Japan
On 2016-11-01 12:48:34
Conforming main body: Table drill (No.28128), drill stand (No.28605, No.28606) Although it is written, it was an answer that milling can not be done as long as I hear from Proxon (PROXXON) . This cross table was created and developed for Proxon (PROXXON) No.27121 Mike · Lochrys table MF 70 / N, "for table drill (No. 28128), drill stand (No. 28605, No. 28606) It was said that it was not made to. The table drill / drill stand is only a thing that can be physically attached. If you just move it horizontally and vertically, you only need to master Mini No.28130. If you want to mill with a table drill / drill stand, you can not do strict milling unless you make a column (round bar) a square bar or remodel it to multiple columns. When using the micro cross table with a table drill / drill stand, it can only be used for drilling work other than milling. Even if horizontal and vertical grooving is done, parallel grooving can not be done. It is 100% distorted in 1/100 mm ~ 1/1000 mm increments. In the worst case, linear processing can not be done in millimeters. Therefore, even in the item description, "Proxon (PROXXON) No. 27121 Mike · Lochrys table MF70 / N" for "conformity main body: table drill (No.28128), drill stand (No.28605, No.2,8606)" Please rewrite.
This review is about item#32910062.
Milling milling
From Japan
On 2015-06-07 09:33:22
It is an easy-to-use dish. If you open the mounting screw hole, you can use it for the drilling machine. (Self responsibility) I want another one for remodeling, but I will do a good price. Speaking of personal difficulty, I want you to move back and forth from 23 mm to 30 mm each. If you buy remodeled parts that you sell individually, it seems that the length of the rail will increase, but you can not get out because you do not know how much the accuracy is. In addition, it is only necessary to replace the front and rear rails of the sculpture table (No.27106 out of print No. 27102), but we do not ask if we can purchase only rails. In the past, there were suppliers who sell stepping motor mounting kit for remodeling CNC. You can find the blueprint by web search.
This review is about item#32910062.
Just open a hole
From Japan
On 2014-11-03 14:00:47
There is no foundation under
This review is about item#32910062.