Buy more than* S$200* and get FREE SHIPPING

Micro Belt Sander

5.00 (1)
Belt Dimensions (mm)
10x330
Rated Time (minutes)
15
Belt
Peripheral speed of 300 - 700m / min (continuously variable electronic control with)
Angle (Degree)
(Regulatory function) 0 - 70
Power Consumption (W)
50
Power (V)
100(50/60Hz)
Weight (g)
800
Overall Length (mm)
335
Accessories
Two each belt paper three types of x, vacuum cleaner adapter, vacuum cleaner dust collector for rubber pipes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.27510 32910157 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2014-11-09 09:18:20
I am satisfied with the stepless speed change.
This review is about item#32910157.