Buy more than* S$200* and get FREE SHIPPING

Carbide Circular Saw Blade

5.00 (1)
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
50x10x0.6
Number of Threads
80
Material
Carbide
Compatible Body
Mini circular saw table (No.28006), mini cutting saw (No.28151)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 NO.28011 32910254 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchased for Proxon, used when cutting metal
5
From Japan
On 2014-06-08 12:11:04
Shipment was quick, polite.
This review is about item#32910254.