Buy more than* S$200* and get FREE SHIPPING

Circular Saw Blade 50mm, Fine

Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
50x10x0.5
Number of Threads
100
Thickness (mm)
Up to 2.0
Material
Steel material
Compatible Body
Mini circular saw table (No.28006), mini cutting saw (No.28151)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 NO.28020 32910281 -
Discontinued
[x]
ADD TO CART