Buy more than* S$200* and get FREE SHIPPING

Mini Vise

3.20 (5)
Mouth Width (mm)
50 (spread / 33)
Weight (g)
250
Material
Zinc die-cast
Compatible Body
Micro cross table (No.27100)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.28130 32910437 34.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
I use it to make a hole in the center of a short iron round rod.
5
From Japan
On 2016-06-08 07:53:23
If possible, it would be even easier to use if vertical grooves penetrate to the bottom and long round rods are also added.
This review is about item#32910437.
Clamp at soldering adhesion
1
From Japan
On 2016-05-26 13:10:33
It was more chatter than I thought, I give up and use it. I want a little more opening of the mouthpiece. Although it is tricky, I clamp it in the opening direction using the protrusion on the back side of the movable side base and the knob side.
This review is about item#32910437.
Fastening of measuring instruments
3
From Japan
On 2015-09-18 14:37:30
Compact and easy to use for cheap.
This review is about item#32910437.
Light work part retention
3
From Japan
On 2014-11-12 16:12:47
I was puzzled at first because it was lighter than I imagined. Size is just right, now it is conveniently used for work.
This review is about item#32910437.
Hobby Craft
4
From Japan
On 2013-09-16 14:08:02
Compared to "Precise Vice", it is quite a little sillymono, but it's so light, so it's handy when you want to use it on a desk for a while. I use it to support the parts with soldering of models and electronic work, filing, cutting and so on. When I saw only things, it was a bit high impression, but I was glad I bought it.
This review is about item#32910437.