Buy more than* S$200* and get FREE SHIPPING

Band Saw Blade

3.78 (9)
Compatible Body
Mini band saw (No.28170, No.28172)
...see all>
Product Options
ADD TO CART
Specification Number of Threads Dimension (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Number of Threads Dimension (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 Width 5x circumference 1060 Cutting wood 1PC 1 NO.28176 32910577 32.99 SGD
In stock
- 24 Width 5x circumference 1060 Cutting steel, aluminum, brass etc 1PC 1 NO.28174 32910552 32.99 SGD
In stock
- 24 Width 3.5x circumference 1060 Cutting steel, aluminum, brass etc 1PC 1 NO.28180 32910604 36.99 SGD
In stock
- - Width 3.5x circumference 1060 - 1PC 1 NO.28186 32910622 209.99 SGD
In stock
- 18 Width 3.5x circumference 1060 - 1PC 1 NO.28179 32910595 34.99 SGD
In stock
- 24 Width 6x circumference 1060 - 1PC 1 NO.28182 32910613 36.99 SGD
In stock
- 18 Width 5x circumference 1060 Cutting steel, aluminum, brass etc 1PC 1 NO.28175 32910561 31.99 SGD
In stock
- 14 Width 3.5x circumference 1060 Cutting aluminum and plastic 1PC 1 NO.28178 32910586 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
When cutting small wood
5
From Japan
On 2017-12-29 11:34:31
I always use it. It is convenient because it can be used safely and easily. I have been saved because this replacement blade has not been put in the home center recently. The price is also reasonable. Delivery was also fast.
This review is about item#32910577.
Creating vise for Herahuna fishing
1
From Japan
On 2016-09-21 10:37:17
It is very good, but the part to be welded is broken immediately. I wonder if something is wrong. I want you to make it more durable. Also, should it become so short that it should not be cheap? I want e-mail if there is nothing except for Ryubi.
This review is about item#32910552.
I am using it for research.
2
From Japan
On 2016-06-02 08:41:37
There was a case that it broke away from the adhesive part of the blade several times several times. It will not break at places other than the bonded part. Adhesion of the blade can not be done individually, so I purchase it each time.
This review is about item#32910552.
Mainly cutting out of aluminum plate
5
From Japan
On 2016-04-14 18:30:48
The place where the cutting of the curve is also possible is saved because the blade width is thin. If you adjust the tension well, the blade itself will not cut and you can use it for a long time.
This review is about item#32910604.
Production of motorcycle / car one-off parts
5
From Japan
On 2014-12-15 21:49:39
I just started using it and I can not comment on wear resistance and durability, but sharpness is not a problem. In the other company's products, since the metal blade width is 5 mm where the width is 3.5 mm, it is safe in the strength aspect of the seam welded part which breaks well.
This review is about item#32910561.
Cutting of metal
1
From Japan
On 2014-08-19 10:02:15
I thought it was difficult to use it as a hobby
This review is about item#32910604.
I am using it for curved cutting of 2 mm duralumin board
5
From Japan
On 2013-12-26 16:30:29
2017S duralumin board When cutting the curve of 2 mm, the replacement blade is often exchanged according to the application.
This review is about item#32910604.
Cut of resin molded product
5
From Japan
On 2013-09-27 13:46:47
Since it is a replacement blade, there is no particular problem.
This review is about item#32910586.
Cutting of woodworking, cutting of leather
5
From Japan
On 2013-07-25 13:57:14
You can freely cut to the desired shape
This review is about item#32910552.