Buy more than* S$200* and get FREE SHIPPING

Grinding Grind Discs

Purpose
Polishing iron, aluminum, brass, etc.
Shaft Diameter (phi mm)
2.35
Maximum Rotation Speed (min-1[r. p.m])
20000
Type
150 No.
Compatible Body
Mini router (No.28400), handy multi-router (No.28473)
Specification
With arbor shaft
...see all>
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GC grindstone 1Pack(4Sheet) 1 NO.28305 32910841 -
Discontinued
[x]
WA grindstone 1Pack(4Sheet) 1 NO.28303 32910832 -
Discontinued
[x]
ADD TO CART