Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Multi Grinder

5.00 (2)
Drill Chuck Diameter (mm)
0.5 - 3.2
Rated Time (minutes)
15
Dimensions (phi mm x L mm)
220
Revolution (min-1[r.p.m])
8000 - 18000
Power Consumption (W)
50
Power (V)
100(50/60Hz)
Weight (g)
500
Accessories
(Disk) x1 piece drill (HSS) phi0.3/0.5/0.8/1.0/1.2/1.5/2.0/2.5/3.0/3.2x one each wire brush, x5 pieces pure wool buff cutting grinding wheel ( x1 piece engraving buff disk) x2 pieces of (bar) x1 of them (arrow type) x1 this, x1 this flap wheel this paper x1-axis with Ya-gata whetstone (WA) cylindrical No. 120 phi20mmx1 x2 book (circle) x1 of them (bars) this HSS bit x1 this dedicated shaft, only bit case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.28473 32910884 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During pottery work, we fine-tune after the unglazed, the cutting of the protruding part, the polishing of the corner surface, the work which was sandpaper became easier.
5
From Japan
On 2018-02-28 17:45:36
With reasonable size, it is best for one handed work, we can adjust the weakness to power, so it has an effect on the finish of subtle work.
This review is about item#32910884.
Port polishing of engine
5
From Japan
On 2015-03-31 18:56:09
Although it is not enough with the included knife, it is scraping the port with a blade of a ruther. It is small, easy to handle, and has enough power. Although it is stated as being up to 15 minutes in the catalog, even for continuous work it is OK for now.
This review is about item#32910884.