Buy more than* S$200* and get FREE SHIPPING

Mini Grinder Set, Transformer

5.00 (5)
Transformer
(Power) AC100V -> DC12V 1.0A
Rated Time (minutes)
15
Dimensions (phi mm x L mm)
33.5x210 (router body)
Revolution (min-1[r.p.m])
8000 - 20000 (continuously variable electronic control with)
Power Consumption (W)
20
Power (V)
DC12
Weight (g)
(I do not include a transformer) 250
Accessories
Collet chuck for phi2.35/3.0mm, power transformer, diamond bit (Round phi1.8mm), with the grinding wheel axis (arrow type phi2.9mm), high-speed steel bits (bar phi2.3mm), tool stand, spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 NO.28515 32910893 129.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Production of lures, accessories, etc.
5
From Japan
On 2016-02-28 19:54:20
great! It is! A word of this is the third one, but it is a difference of things up to now. The rotation is 2000 rpm is the strength that comes out Working time has changed. The work such as grinding and cutting is also expanding much more than ever and the time to think about the next design has increased and it is very substantial.
This review is about item#32910893.
Detail of dirt, rust removal
5
From Japan
On 2016-02-15 13:37:57
It is suitable for narrow spots, fine parts of dirt, rust removal and polishing.
This review is about item#32910893.
Head light processing etc.
5
From Japan
On 2014-09-16 01:53:47
I bought it for precision machining. As written in the reviews of other reasonable products, there is not something to break, personally it has more power than we had anticipated and it is very handy. I thought that only one thing was regretful, because the lock button for exchanging bits is in the position where I just hold it, I sometimes pushed it during processing and my fingers hurt a little. It is awesome if there is a button locking feeling function during rotation.
This review is about item#32910893.
Processing of a grain doll
5
From Japan
On 2014-04-27 18:22:53
The operation sound is quiet, there is enough power and the price is satisfactory.
This review is about item#32910893.
Cutting work of ceramic products
5
From Japan
On 2010-10-26 16:05:12
Both performance and durability are superior to 28600 used before, and cost performance is excellent even if the price high is deducted. Difficult point: Compared to 28600 it is obviously heavy, so it will be painful for a long time work. Request: Although it is a set of transformer and main body, naturally body wears first, so we want you to treat only main body.
This review is about item#32910893.