Buy more than* S$200* and get FREE SHIPPING

Mini Grinder Set, MM100

Collet Diameter (phimm)
3.0/2.35 (both included)
Rated Usage Time (min)
15
Dimensions (phi mm x L mm)
35x230
Revolution (min-1[r.p.m])
8000 - 18000
Power Consumption (W)
35
Power (V)
100 50/60Hz
Weight (g)
260
Accessories
Collet chuck for phi2.35/3.0mm, spanner, diamond bit (round / bar type) high-speed steel bits (round / bar type), pure wool buff (arrow / bar / disk type), with the grinding wheel axis (WA) 4 seed silicon buff arrow type, wire brush (iron disk type) dedicated arbor shaft, tool stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 NO.28525-S 32910902 229.90 SGD
In stock
ADD TO CART