Buy more than* S$200* and get FREE SHIPPING

Pensander

5.00 (1)
Rated Time (minutes)
15
Frequency (min-1)
6800 (tip)
Power Consumption (W)
15
Power (V)
100(50/60Hz)
Weight (g)
200
Dimension (mm)
220
Accessories
Eight tip Arbor, (each 5 pieces of the shape of the four types in each sheet) file Paper No. 180, No. 240, No. 400 x 1 each sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.28594 32911103 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for polishing to fine parts of leather goods.
5
From Japan
On 2015-02-27 17:08:50
It is perfect for polishing work of fine parts of leather goods. I can also change the pen tip, so it is useful.
This review is about item#32911103.