Buy more than* S$200* and get FREE SHIPPING

Mini Grinder, 100W

Rated Usage Time (min)
15
Chuck Diameter (mm phi)
2.35
Overall Length x Thickness (mm)
(I do not include a bit) 165x27.5
Power
100(50/60Hz)
Revolution (min-1[r.p.m])
13000
Power Consumption (W)
20
Weight (g)
140
Accessories
Diamond bit Round phi1.8mm, diamond bit arrow type phi1.6mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.28600 32911112 -
Discontinued
[x]
ADD TO CART