Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Grinder Set, 100W

Rated Usage Time (min)
15
Chuck Diameter (mm phi)
2.35
Overall Length x Thickness (mm)
(I do not include a bit) 165x27.5
Power
100(50/60Hz)
Revolution (min-1[r.p.m])
13000
Power Consumption (W)
20
Weight (g)
140
Accessories
Round diamond bit diamond bit phi1.8mm arrow type phi1.6mm diamond bit (round / bar type phi1.8mm) axis with the grinding wheel (arrow / bar type phi2.9/2.8mm) HSS bit (Round / bar mold phi2.3mm) silicon buff arrow type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 NO.28600-S 32911121 -
Discontinued
[x]
ADD TO CART