Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Stand

5.00 (2)
Slide Dimension (mm)
Up to 30
Table Dimensions (mm)
W120xD225 (table 140 effective depth)
Height (mm)
(160 maximum height enabled) 310
Weight (kg)
1.9
Compatible Body
Mini router (No.28400, No.28511, No.28525, No.28472), handy multi-router (No.28473), mini router set (No.28515)
Specification
Die-cast aluminum, head is bending up to 90 degree
Accessories
Parallel guide, L wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.28606 32911164 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When drilling work
5
From Japan
On 2017-03-28 20:31:45
I got a mini router, but precision drilling work, especially the necessity to drill vertical holes in the material in particular, I wanted it from before. Affordable size, handy.
This review is about item#32911164.
Grinding / fine drilling work
5
From Japan
On 2014-08-07 21:41:39
Since the motor is lightweight, it is easy to work with less wobble. Because it is easy to assemble, store it in a case when not using it.
This review is about item#32911164.