Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flexible Shaft DX

5.00 (1)
Size (phi mm)
15
Overall Length (mm)
1100
Compatible Body
Mini router (No.28400, No.28472), handy multi-router (No.28473)
Accessories
Collet chuck for phi1.0/1.5/2.0/2.35/3.0/3.2mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 NO.28625 32911182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for detailed work of radio control parts etc
5
From Japan
On 2013-10-07 21:06:14
It is a thing I often use The thing before is exchanged for about 7 years use
This review is about item#32911182.