Buy more than* S$200* and get FREE SHIPPING

HSS Bit, 5 Type Set

2.00 (1)
Shaft Diameter (phi mm)
2.35
Maximum Rotation Speed (min-1[r. p.m])
30000
Material
Heiss
Compatible Body
Mini router (No.26800, No.26700, No28600, No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 NO.28710 32911234 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Digging of the connector of the nameplate
2
From Japan
On 2014-12-11 14:04:12
It is larger a little more head portion
This review is about item#32911234.