Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HSS Cutter, Cylindrical

5.00 (1)
Shaft Diameter (phi mm)
2.35
Material
Heiss
Compatible Body
Mini router (No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 NO.28723 32911277 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are doing modeler work, and figure production is mostly used.
5
From Japan
On 2014-06-16 13:13:58
When attached to a router, lightly rubbing the surface of the workpiece, it is very useful. It is an indispensable tool for your current job.
This review is about item#32911277.