Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Insert Saw. Woodwrking and Aluminum

3.50 (2)
Material (tip)
Carbide
Number of Threads
24
Outside Diameter x Inside Diameter (phi mm)
85x10
Width (mm)
(Clam) 1.2
Compatible Body
Saw slide (No.24950, No.25010), super circular saw table (No.28070)
Specification
For thin sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 NO.28736 32911331 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Production of personal computer desk.
3
From Japan
On 2016-09-01 09:37:27
Again the sharpness of the new article is different.
This review is about item#32911331.
Wood work
4
From Japan
On 2013-07-27 17:23:33
Until now, I kept using the saw blade attached and continued to use, but since it takes time and labor, I made it to this item. Because it breaks well and it breaks forever, it is rather economical. I think that vertical cutting is mostly good, but I think that it would be better if there are objects with more teeth for crossing.
This review is about item#32911331.