Buy more than* S$200* and get FREE SHIPPING

Buff, Shank, 3 Type Set

4.00 (1)
Shaft Diameter (phi mm)
2.35
Maximum Rotation Speed (min-1[r. p.m])
15000
Shape
Arrow type, bar type, disk type
Material
Pure wool
Compatible Body
Mini router (No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 NO.28800 32911444 12.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of electronic parts
4
From Japan
On 2016-08-30 17:52:59
I used it for polishing electronic parts.
This review is about item#32911444.