Buy more than* S$200* and get FREE SHIPPING

Pure Wool Buff, Bar Type

Dimensions (Diameter phi x Height H) (mm)
7x15
Shaft Diameter (phi mm)
2.35
Maximum Rotation Speed (min-1[r. p.m])
15000
Material
Pure wool
Compatible Body
Mini router (No.26800, No.26700, No28600, No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 NO.28804 32911462 -
Discontinued
[x]
ADD TO CART