Buy more than* S$200* and get FREE SHIPPING

Pure Wool Buff Set

5.00 (1)
Buff Size (phi)
22
Shaft Diameter (phi mm)
2.35
Thickness (mm)
3
Material
Pure wool
Compatible Body
Mini router (No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473)
Specification
With arbor shaft
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 NO.28805 32911471 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Buffing of details
5
From Japan
On 2013-10-20 10:12:01
Part recessed, will come in handy when you polish and groove. Also hardness is just a good feeling. Since you work divided the buff for each count of polish it must be more than one. It survives because it can buy together.
This review is about item#32911471.