Buy more than* S$200* and get FREE SHIPPING

Small Diameter Circular Saw, 3 Type Set

1.00 (2)
Outer Diameter (phi mm)
16, 19, 22
Shaft Diameter (phi mm)
2.35
Maximum Rotation Speed (min-1[r. p.m])
20000
Thickness (mm)
0.1
Material
Steel material
Compatible Body
Mini router (No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473)
Specification
With arbor shaft
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 NO.28830 32911584 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
When cutting wood
1
From Japan
On 2017-12-21 20:00:26
Too rigidity is too much. I could not use it at all. Who is using this?
Keyhole processing in Arimidia
1
From Japan
On 2016-06-19 20:01:46
It is insufficient strength of the screw to hold the circular saw. Because it was using electric drills, the rotation speed was also slow, but it broke in about 1 minute. Because the blade can cut well, it is abandon. Although it is described that aluminum is also possible, it can only be used to cut plastic.
This review is about item#32911584.