Buy more than* S$200* and get FREE SHIPPING

Precision Drill

2.00 (1)
Shaft Diameter (phi mm)
2.35
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Size (phi mm) Drill Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Size (phi mm) Drill Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 - 6 44 Heiss 1Pack(3PC) 1 NO.28855 32911627 19.99 SGD
In stock
- 1 - - Heiss 1Pack(3PC) 1 NO.28856 32911636 19.99 SGD
In stock
0.5 - - - - 1pack(3pc) 1 NO.28854 32911611 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for strap making
2
From Japan
On 2014-11-09 22:24:53
I used it to make a solid driftwood strap. Until now, I had a lot of difficulty because I opened holes all by hand. So, just to be sure, I searched on the net and found out that there is this product that can be used with electric screwdriver. I immediately ordered and started working immediately after obtaining I realized the wonderful work of electric work. However, when the other party drifted through a hard driftwood hole for about 10 times, the drill bites into the driftwood and the two already broke. Although it is a drill close to a pinhole, I would like it to increase strength a little more. Since there are no other similar products, I would like to use it in future as I wish to use it.
This review is about item#32911627.