Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Battery Check
Continuity buzzer
Clamp Diameter (phi mm)
25
Alternating Current (A)
40/400
DC Voltage (V)
400/600
Resistance (omega)
400
AC Voltage (V)
400/600
Dimensions (Height H x Width W x Depth D) (mm)
193x50x28
Withstand Voltage
3700Vmrs following
Cycle(Hz)
(Current) 20 to 4k/10k (voltage) 4k/40k/400k/1M
Weight (g)
About230
Type
Clamp Meters
Set Contents
Test leads (TL-88) / carrying case (C-DCM400) / inspection report / calibration certificate / traceability system chart with
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set 1 DCM400 (certificate three-piece set with) 32912092 -
Discontinued
[x]
ADD TO CART

Related Products