Buy more than* S$200* and get FREE SHIPPING

Switch Box

5.00 (1)
Width W (mm)
75
Length L(mm)
124
Compatible Standard
(PS)E
...see all>
Product Options
ADD TO CART
Accessories Height H (mm) Type Type Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Height H (mm) Type Type Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instrument mounting screws 40.5 A type Shallow Type Gray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZA161H 38260896 13.99 SGD
Shipped after 2018-01-26
Instrument mounting screws 50.5 A B-type shared Depth Type Milk White 0.41   1PC 1 DZB271KE 38260004 12.99 SGD
Shipped after 2018-01-22
- 40.5 A type Shallow Type Milk White -   1PC 1 DZA161E 32950285 11.99 SGD
Shipped after 2018-01-22
Instrument mounting screws 40.5 A B-type shared Shallow Type Milk White - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB261KE 38260092 13.99 SGD
Shipped after 2018-01-26
Instrument mounting screws 40.5 A B-type shared Shallow Type Gray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB261KH 38260101 13.99 SGD
Shipped after 2018-01-26
Instrument mounting screws 50.5 A B-type shared Depth Type Gray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB271KH 38259995 14.99 SGD
Shipped after 2018-01-26
- 40.5 A type Shallow type White 0.35   1PC 1 DZA161W 32912345 11.99 SGD
Shipped after 2018-01-22
- 40.5 A type and B type common usage Shallow type White 0.35   1PC 1 DZB261KW 35061957 11.99 SGD
Shipped after 2018-01-22
- 50.5 A type and B type common usage Deep type White 0.41   1PC 1 DZB271KW 35061984 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the exposed outlet is added
5
From Japan
On 2014-06-05 17:13:18
I think that there is inventory, but shipping items are also satisfying quickly. Panasonic is the best.
This review is about item#35061957.

Related Products