Buy more than* S$200* and get FREE SHIPPING

Wall Faucet with Coupling

Dimensions A
PJ1/2
Dimensions C (mm)
56
Dimensions B (mm)
52
Dimensions E (mm)
15.5
Dimensions D (mm)
82.5
Standard
JWWA Compliant
Accessories
One key
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7031-13 32969517 46.34 SGD
In stock
ADD TO CART

Related Products