Buy more than* S$200* and get FREE SHIPPING

Low Flow Shower Head

4.00 (3)
Color
Cream
Material
ABS
Accessories
Adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 356-400-C 32969745 12.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
shower
4
From Japan
On 2016-04-12 14:41:09
Water-saving and price Nari Are you satisfied with the I think that it may be with ... water guard button.
bath
3
From Japan
On 2015-02-12 22:35:25
A narrow angle out of the shower Do this thing for so using for the first time a water-saving shower head Expected to save water Price basis to the satisfaction
This review is about item#32969745.
Bath Shower
5
From Japan
On 2015-02-07 21:57:48
It is water-saving preeminent. Rinse is also common. I think that will save gas, not water-saving only.
This review is about item#32969745.

Related Products