Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Wire Cover

3.00 (2)
Purpose
Renovation and expansion work, etc, in dry places such as office rooms, schools, hospitals, train stations, stores, etc., Renovation and expansion work, etc, in dry places such as office rooms, schools, hospitals, train stations, stores, etc.
Length (m)
1.8
Color
White
...see all>
Product Options
ADD TO CART
Specification Cross-sectional Area (mm2) Plate Thickness (mm) Width (mm) Compatible Standard Type Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Cross-sectional Area (mm2) Plate Thickness (mm) Width (mm) Compatible Standard Type Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 wire clamp 1500 1.2 60 - C-type 3400 30 1PC 1 M300 35713483 63.99 SGD
In stock
1 wire clamp 202 1 25.4 (PS)E A type 1100 12 1PC 1 M100 32965721 18.99 SGD
In stock
1 wire clamp 587 1.2 40.4 (PS)E B type 2220 20 1PC 1 M200 32965737 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For protection of machine wiring
3
From Japan
On 2017-08-09 21:21:19
Because there are few recessed parts which become nails of the fixing (detachment) of the lid, there is a case that the lid hits the part where there is no nail when cutting short, the lid becomes squasker Recently packing from monoteraw is only a plastic bag and a partial bubble wrap, so it comes with scratches and it comes sent (I was asked to return and exchange it for the first time recently, but you can not accept the claim to packing, Because I could not take the same packing method, time for returning correspondence at times, touch up and use it in a place that does not matter even if there are a few scratches)
This review is about item#35713483.
Ordinary metal mall
3
From Japan
On 2014-03-01 14:04:12
It is used for the exposed wiring of the central inspection panel at the renovation site.
This review is about item#32965737.

Related Products