Buy more than* S$200* and get FREE SHIPPING

Switch Box for 1

5.00 (1)
Color
White
Specification
Bottom Knock /C39 (phi 38.8)
...see all>
Product Options
ADD TO CART
Type Dimension H (mm) Type Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension H (mm) Type Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 44 BType 345 A · B type 1PC 1 M261 32966193 11.99 SGD
Shipped after 2018-04-25
- 54 Type B (deep type) 385 A · B type 1PC 1 M271 32966202 12.99 SGD
In stock
- 35 Type B (type 35) 300 A · B type 1PC 1 M260 32966184 10.99 SGD
In stock
- 54 C-type (deep type) 385 A · B · C type 1PC 1 M371 32966132 18.99 SGD
Shipped after 2018-04-25
For one piece 44 A type 345 A type 1PC 1 M161 32966175 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto flasher installation
5
From Japan
On 2015-05-05 18:19:17
Although it was made of resin at first, it was shallow and could not be installed and there was distortion and it was a failure
This review is about item#32966175.

Related Products