Buy more than* S$200* and get FREE SHIPPING

Knock-Out Connector With Thick Steel Conduit Male Thread

Surface Processing
Electro-galvanized (trivalent Uniqlo)
Compatible Standard
(PS)E
Standard
(Screw connection) JIS C 8305
Material
Zinc Alloy Die Casting (ZDC2))
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Compatible Plica Tube Mass (g/piece) Dimensions S (phi mm) Dimension B (phi mm) Dimension l1 (mm) Compatible Cable Outside Diameter (phi mm) Dimension L2 (mm) Dimension D (phi mm) Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Compatible Plica Tube Mass (g/piece) Dimensions S (phi mm) Dimension B (phi mm) Dimension l1 (mm) Compatible Cable Outside Diameter (phi mm) Dimension L2 (mm) Dimension D (phi mm) Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-50 - 150 PZ17 50 20.9 30.3 12 (Maximum) 15 19.8 15.9 (Screw connection) CTG16   1Box(20PC) 1 BG17 32966656 19.99 SGD
Shipped after 2018-05-28
-50 to 150 PZ30 119 33.2 44.5 16 (Max)25 25.4 25.5 (Screw connection) CTG28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG30 32966674 7.99 SGD
Shipped after 2018-05-30
-50 to 150 PZ24 44 26.4 38.1 12 (Max)20 22 21 (Screw connection) CTG22 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 BG24 32966665 29.99 SGD
Shipped after 2018-05-30
-50 to 150 PZ76 316 75.1 93 19 (Max)67 27.6 67.5 (Screw connection) CTG70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG76 32966726 12.99 SGD
Shipped after 2018-05-31
-50 to 150 PZ38 168 41.9 53.8 16 (Max)33 28.9 34 (Screw connection) CTG36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG38 32966683 5.99 SGD
Shipped after 2018-05-31
-50 to 150 PZ50 236 59.6 74 18 (Max)48 27.3 48.5 (Screw connection) CTG54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG50-54 32966701 8.99 SGD
Shipped after 2018-05-30
-50 to 150 PZ63 239 59.6 78 18 (Max)51 27.3 52.2 (Screw connection) CTG54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG63 32966717 13.99 SGD
Shipped after 2018-05-31
-50 to 150 PZ83 354 87.8 106 20 (Max)79 29.8 80 (Screw connection) CTG82 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG83 32966735 22.99 SGD
Shipped after 2018-05-31
-50 to 150 PZ50 239 47.8 66.6 18 (Max)39 28.9 39.7 (Screw connection) CTG42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG50 32966692 6.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products