Buy more than* S$200* and get FREE SHIPPING

One Touch Socket Coupler for Female Screw Fitting

4.03 (34)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Dimension Dmax (phi mm)
25
Pressure Resistance (MPa)
2.0
Material (O-Rings)
NBR
Fluid
Air
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 80
Material (Body)
SC STEEL (CHROME-PLATED)
...see all>
Product Options
ADD TO CART
Screw Diameter Dimension H (mm) Dimensions L (mm) Type Weight (g) Opponent Mounting Size Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Dimension H (mm) Dimensions L (mm) Type Weight (g) Opponent Mounting Size Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 19 55 For Female thread connection 95 R1/4 7 1PC 1 YNL-22SM 32975677 6.99 SGD
In stock
Rc3/8 19 56 For Female (internal) thread connection 100 R3/8 8 1PC 1 YNL-23SM 32975686 6.99 SGD
Shipped after 2018-05-28
Rc1/2 21 59 For Female thread connection 200 R1/2 9 1PC 1 YNL-24SM 32975695 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 3
2 star 3
1 star 4
Review Rating: 4.03
34 Customer Reviews
The reviews are automatic translation.
For air compressor pressure monitoring
5
From Japan
On 2018-04-29 08:56:47
Set of male couplers, removal work is smooth and very easy to use
This review is about item#32975677.
compressor
5
From Japan
On 2018-01-16 20:47:56
The finish of the screw part and the polite socket part are making high precision. There is absolutely no air leak (I have pulled in and out about 100 times) It was very affordable!
This review is about item#32975677.
Installation of lubricator
5
From Japan
On 2017-11-18 18:16:09
It is an inexpensive product, but without air leakage, it was necessary enough quality.
This review is about item#32975677.
When painting work
2
From Japan
On 2017-09-07 17:28:11
For attaching to a regulator for spray gun I bought it. In case However I felt that I could go with the same G1 / 4 female thread, but I could only screw in a little bit and I failed. Just because there is no air leakage I think I will see a state for a while.
This review is about item#32975677.
For urethane hose connection
4
From Japan
On 2016-05-09 09:51:50
It can be used without any problems. It is no different from manufacturer products.
This review is about item#32975677.
For air cleaning at the site
4
From Japan
On 2016-04-24 16:58:42
I will fall after all compared with the Nitto
This review is about item#32975695.
Used for engine compressor
3
From Japan
On 2016-03-28 10:29:15
It is good to connect with one hand. Although I used it for an engine compressor this time, I am concerned about the color of the tip of the coupler dancing with vibrations when not connected. I hope not to wear out ...
This review is about item#32975695.
For air tool connection
5
From Japan
On 2015-12-25 20:06:58
I am saved for this price. After that, although it is durable, I do not know without trying it, but I am expecting it is made in Japan.
This review is about item#32975677.
For replacement
5
From Japan
On 2015-10-24 10:04:27
Purchase for replacement spare. I think there is no problem.
This review is about item#32975677.
Attach to Gompresser.
3
From Japan
On 2015-08-20 16:50:52
There is no problem so far.
This review is about item#32975677.

Related Products