Buy more than* S$200* and get FREE SHIPPING

One Touch Socket Coupler, For Male Screw Mounting

4.06 (17)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Dimension Dmax (phi mm)
25
Pressure Resistance (MPa)
2.0
Material (O-Rings)
NBR
Fluid
Air
Dimension d (phi mm)
-
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 80
Type
For Male thread connection
Material (Body)
SC STEEL (CHROME-PLATED)
...see all>
Product Options
ADD TO CART
Weight (g) Opponent Mounting Size Screw Diameter Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Opponent Mounting Size Screw Diameter Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 R1/4 Rc1/4 19 51 1PC 1 YNL-22SF 32975704 6.99 SGD
In stock
105 R3/8 Rc3/8 21 53 1PC 1 YNL-23SF 32975713 6.99 SGD
In stock
132 R1/2 Rc1/2 29 55 1PC 1 YNL-24SF 32975722 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
Air blow
1
From Japan
On 2016-03-13 11:33:01
Air leaks in 10 days after installation, I will not buy anymore.
Compressor connection
5
From Japan
On 2015-12-08 20:25:03
I could connect more firmly than I used to date, and I could not find any air leaks when I moved the hose. Long term use and confirm to what extent durability is left.
This review is about item#32975704.
When using air tool
4
From Japan
On 2015-11-03 19:24:06
I think that COSPA is also excellent
This review is about item#32975722.
Connect with a transformer
1
From Japan
On 2015-08-25 13:11:47
Among the four, frequent use is 2 days in a few days Air leakage regrettable
This review is about item#32975704.
Equipment air piping
5
From Japan
On 2015-07-28 15:49:06
It is convenient because it can be installed with one hand.
This review is about item#32975713.
Air piping
5
From Japan
On 2014-08-26 15:30:12
I am using it without problems.
This review is about item#32975704.
When the air of the tire is put in.
5
From Japan
On 2014-02-21 19:59:00
Compact and easy to use.
This review is about item#32975704.
Cleaning work by connecting air duster
1
From Japan
On 2013-06-28 22:42:03
Air leaks from the connection part of the coupler. It is not usable. Do not purchase products of Osaka soul again.
This review is about item#32975704.
Air reel tip
5
From Japan
On 2013-01-05 13:48:48
The attachment and detachment of the tool became smooth.
This review is about item#32975704.
For replacement at repair
5
From Japan
On 2012-08-30 12:18:16
Cheap but no problem on usage
This review is about item#32975704.

Related Products