Buy more than* S$200* and get FREE SHIPPING

One Touch Socket Nut Coupler, For Urethane Hose Attachment

2.55 (42)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Dimension Dmax (phi mm)
25
Pressure Resistance (MPa)
2.0
Material (O-Rings)
NBR
Fluid
Air
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Dimension H (mm)
19
Operating Temperature Range (deg C)
-20 - 80
Type
For urethane hose connection
Material (Body)
SC STEEL (CHROME-PLATED)
...see all
Product Options
ADD TO CART
Other Side's Hose Size Opponent Mounting Size Dimensions H1 (mm) Dimension d (phi mm) Screw Diameter Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Opponent Mounting Size Dimensions H1 (mm) Dimension d (phi mm) Screw Diameter Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5x10phimm R1/4 17 5.5 Rc1/4 59 110 1PC 1 YNL-22SB 32975765 -
Discontinued
[x]
8.5 X 12.5 mm phi R3/8 19 7.5 Rc3/8 61 115 1PC 1 YNL-23SB 32975774 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 4
2 star 8
1 star 17
Review Rating: 2.55
42 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2017-07-27 08:11:39
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#32975765.
Car repair paint
2
From Japan
On 2016-10-30 20:32:09
Connection is rather hard. Maybe the male side is bad. Somehow scratched the male side.
This review is about item#32975765.
For urethane hose connection
4
From Japan
On 2016-05-09 09:52:13
It can be used without any problems. It is no different from manufacturer products.
This review is about item#32975765.
Automotive maintenance
4
From Japan
On 2015-11-17 15:46:29
usually
This review is about item#32975774.
Car maintenance
3
From Japan
On 2015-10-26 15:55:54
good
This review is about item#32975765.
Exchange with air leak
3
From Japan
On 2015-08-13 23:48:11
There is no problem so far.
This review is about item#32975765.
Replacement of air duster and engine cleaner
1
From Japan
On 2015-07-02 13:56:49
One of the three bought total is not usable because of air leakage. In addition to how to install, replacing parts, buying a combination, and so on, in various ways, as a conclusion, it is judged that this one-touch coupler is defective. It seems that there are other reviews, so it seems that the fraction defective is high considerably. Pay attention to purchase.
This review is about item#32975765.
Normal use, air blower and impact
5
From Japan
On 2015-03-28 12:59:05
It can be connected with one touch, good work accuracy and good goods.
This review is about item#32975765.
Connection of air hose
1
From Japan
On 2015-02-28 16:56:31
Immediately after connecting to the air hose, there is air leakage and it is not useful at all.
This review is about item#32975765.
Car maintenance air
5
From Japan
On 2015-01-15 17:46:28
It was cheap and good
This review is about item#32975765.

Related Products