Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plica Knife

4.71 (7)
Purpose
Plica Tube cutting
Blade Width (mm)
13
Blade Length (mm)
205
Weight (g)
93
Overall Length (mm)
333
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PTTL201 32967523 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Cutting of plica tube
5
From Japan
On 2018-06-11 19:40:44
Until now, I cut it using gold cutting saw, but I bought this product easily and it was easy to cut it and I liked it very much.
This review is about item#32967523.
Preca cutting
4
From Japan
On 2017-11-29 17:28:54
The new product is very well sharp, more convenient to use than purchase first day.
This review is about item#32967523.
Unpacking operation of large material wrapping paper
5
From Japan
On 2016-11-15 10:52:46
Used as a substitute for the high flex knife. The blades did not persist and came on thick paper and it went swissy. I will continue to use it from now on. There is no saying if this sharpness can be maintained for a long time.
This review is about item#32967523.
Preca cutting
5
From Japan
On 2016-01-16 01:29:31
Waterproof plica is also easier to cut than gold saw. It seems easy to cut cheese or something ... bread ... wave blade
This review is about item#32967523.
As a special tool for cutting the plica tube
4
From Japan
On 2015-05-27 20:08:46
It's user-friendly. I could cut cleanly.
This review is about item#32967523.
Cutting of plica
5
From Japan
On 2015-04-17 02:10:34
It is the best product that can cut well from large plica to small plica. The price is also cheap and I am very pleased
This review is about item#32967523.
Power supply line piping laying
5
From Japan
On 2014-02-19 21:58:09
Although I did not feel like buying it easily, I bought it and it was easy to disconnect comfortably because there was only a special tool after all when trying to use it. I think that the price was also cheap so I bought it.
This review is about item#32967523.

Related Products