Buy more than* S$200* and get FREE SHIPPING

SUS Made Socket Coupler, For Mounting Female Screws

5.00 (5)
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Maximum Working Pressure Maximum Working Pressure (MPa) Operating temperature Limits Socket or Plug Screw Diameter Dimensions L (mm) Material Operating Temperature Range (deg C) Type Dimension Dmax (phi mm) Weight (g) Screw Diameter T Material (Body) Pressure Resistance (MPa) Material (O-Rings) Opponent Mounting Size Fluid Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Maximum Working Pressure Maximum Working Pressure (MPa) Operating temperature Limits Socket or Plug Screw Diameter Dimensions L (mm) Material Operating Temperature Range (deg C) Type Dimension Dmax (phi mm) Weight (g) Screw Diameter T Material (Body) Pressure Resistance (MPa) Material (O-Rings) Opponent Mounting Size Fluid Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2MPa - -20-80 - R3/8 - SUS - - - - - - - - PT3/8 - 25 1pc 1 30SMS 20734674 28.99 SGD
Shipped after 2018-01-22
- 2MPa - -20-80 - R1/4 - SUS - - - - - - - - PT1/4 - 25 1pc 1 20SMS 20734665 28.99 SGD
Shipped after 2018-01-22
- 2MPa - -20-80 - R1/2 - SUS - - - - - - - - PT1/2 - 25 1pc 1 40SMS 20734683 33.99 SGD
Shipped after 2018-01-22
7 - 1.5 - Socket - 55.5 - -20 - 80 For Female (internal) thread connection 26 95 Rc1/4 SUS304 2.0 NBR R1/4 Air, water - 1PC 1 NL-22SM-SUS 32975783 -
Discontinued
[x]
8 - 1.5 - Socket - 55.5 - -20 - 80 For Female (internal) thread connection 26 100 Rc3/8 SUS304 2.0 NBR R3/8 Air, water - 1PC 1 NL-23SM-SUS 32975792 -
Discontinued
[x]
9 - 1.5 - Socket - 59.5 - -20 - 80 For Female (internal) thread connection 26 111 Rc1/2 SUS304 2.0 NBR R1/2 Air, water - 1PC 1 NL-24SM-SUS 32975801 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For air duster use
5
From Japan
On 2017-05-11 18:30:58
It is environment in outdoor falsehood so we made it made of stainless steel because of rust concerning Usability is no different from normal coupler and it can be detached as usual without worrying It is satisfactory for this inexpensive stainless steel product
This review is about item#20734674.
Outdoor permanent use
5
From Japan
On 2016-10-31 23:06:53
I also want one touch in addition to two variations as well as two touch.
This review is about item#32975783.
Used in places close to water piping
5
From Japan
On 2016-08-12 11:38:41
The water piping was looking for something that is more resistant to rust.
This review is about item#32975783.
Removing air from truck air tank
5
From Japan
On 2013-01-21 14:35:53
Since the vicinity of the air tank of the truck is always exposed to rainwater, it is rusted immediately by the plating coupler used until now and can not be desorbed, so every coupler was exchanged. This time, I would like to see how long it will change with SUS made.
This review is about item#32975792.
Outdoor piping outlet
5
From Japan
On 2010-12-22 12:40:50
I am expecting that it is more resistant to rust than plating, although I can not say anything yet because it's so long to use.
This review is about item#32975801.

Related Products