Buy more than* S$200* and get FREE SHIPPING

SUS Made Socket Coupler, For Mounting Male Screws

Purpose
Air tools, various types of air piping, pneumatic tools, etc.
...see all
Product Options
ADD TO CART
Screw Diameter T Weight (g) Opponent Mounting Size Material (Body) Pressure Resistance (MPa) Material (O-Rings) Fluid Dimension d (phi mm) Maximum Working Pressure (MPa) Socket or Plug Dimensions L (mm) Operating Temperature Range (deg C) Dimension Dmax (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T Weight (g) Opponent Mounting Size Material (Body) Pressure Resistance (MPa) Material (O-Rings) Fluid Dimension d (phi mm) Maximum Working Pressure (MPa) Socket or Plug Dimensions L (mm) Operating Temperature Range (deg C) Dimension Dmax (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1PC 1 NL-24SF-SUS 32975835 33.86 SGD
In stock
- - - - - - - - - - - - - - 1PC 1 NL-23SF-SUS 32975826 28.09 SGD
In stock
Rc1/4 107 R1/4 SUS304 2.0 NBR Air, water 9 1.5 Socket 50.5 -20 - 80 26 For Male thread connection 1PC 1 NL-22SF-SUS 32975817 28.09 SGD
In stock
ADD TO CART

Related Products