Buy more than* S$200* and get FREE SHIPPING

SUS Made Socket Coupler, For Mounting Hoses

4.00 (4)
...see all>
Product Options
ADD TO CART
Type Weight (g) Dimension Dmax (phi mm) Dimension T (mm) Other Side's Hose Size Dimension D (phi mm) Pressure Resistance (MPa) Maximum Working Pressure Material (O-Rings) Maximum Working Pressure (MPa) Fluid Operating Temperature Range (deg C) Dimension d (phi mm) Material (Body) Socket or Plug Material Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Dimension Dmax (phi mm) Dimension T (mm) Other Side's Hose Size Dimension D (phi mm) Pressure Resistance (MPa) Maximum Working Pressure Material (O-Rings) Maximum Working Pressure (MPa) Fluid Operating Temperature Range (deg C) Dimension d (phi mm) Material (Body) Socket or Plug Material Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 11.3 - 25 - 2MPa - 2 - -20-80 - SUS - SUS - 1pc 1 30SHS 20734708 28.99 SGD
Shipped after 2018-06-13
- - - 9 - 25 - 2MPa - 2 - -20-80 - SUS - SUS - 1pc 1 20SHS 20734692 28.99 SGD
In stock
For hose connection 98 26 9 for 1/4 hose - 2.0 - NBR 1.5 Air, water -20 - 80 5 SUS304 Socket - 72.5 1PC 1 NL-22SH-SUS 32975844 -
Discontinued
[x]
For hose connection 99 26 11.3 for 3/8 hose - 2.0 - NBR 1.5 Air, water -20 - 80 7.5 SUS304 Socket - 76.5 1PC 1 NL-23SH-SUS 32975853 -
Discontinued
[x]
For hose connection 112 26 15 1/2 (for hose) - 2.0 - NBR 1.5 Air, water -20 - 80 9 SUS304 Socket - 78.5 1PC 1 NL-24SH-SUS 32975862 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for connection and disconnection of the waste solution tank and hose of the development processing apparatus
2
From Japan
On 2017-04-21 16:16:30
It is used for connection and removal of the waste solution tank and hose of the development processing apparatus, but the attachment of the coupler part is very hard and difficult to install.
This review is about item#20734692.
Pneumatic equipment hose
5
From Japan
On 2015-02-06 13:09:17
I wanted SUS made because it is used in places with high humidity, but manufacturer's items were expensive and could not be purchased. However, this price can be purchased even if it is slightly higher, and it is satisfactory without any inferior function in Japan as well.
This review is about item#32975853.
Used outdoors in wet weather or in poor environment
4
From Japan
On 2013-12-05 07:18:33
I use both brand things. Compared with the mass, the shape of the bulb inside, the difference in the size of the lock ball is felt. If it says whether it affects the use, there is no problem at the moment. The clicking feeling is the same. I think that I would like to purchase it next time if I think price.
This review is about item#32975844.
The atmosphere is used under high humidity environment.
5
From Japan
On 2012-02-23 13:00:26
It is completely usable. Since there is almost no worry such as rust, smooth hose connection etc can be expected, and it seems that it does not have to worry about air leak etc. because it is like high accuracy. Although I still have experimental adoption, I would like to transfer other ferrous couplers to this product sequentially.
This review is about item#32975844.

Related Products