Buy more than* S$200* and get FREE SHIPPING

SUS Plug Coupler, for Female Screw Install

3.80 (5)
Dimension d (phi mm)
7.5
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Material (O-Rings) Material (Body) Fluid Socket or Plug Dimensions L (mm) Type Weight (g) Screw Diameter T Opponent Mounting Size Dimensions D max(mm) Maximum Working Pressure (MPa) Pressure Resistance (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Material (O-Rings) Material (Body) Fluid Socket or Plug Dimensions L (mm) Type Weight (g) Screw Diameter T Opponent Mounting Size Dimensions D max(mm) Maximum Working Pressure (MPa) Pressure Resistance (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20-80 - SUS - - - - - R1/4 PT1/4 - 2 - 1pc 1 20PMS 20734717 7.99 SGD
In stock
-20 - 80 NBR SUS304 Air, water Plug 40 For Female (internal) thread connection 26 Rc1/4 R1/4 14 1.5 2.0 1PC 1 NL-22PM-SUS 32975871 -
Discontinued
[x]
-20 - 80 NBR SUS304 Air, water Plug 40 For Female (internal) thread connection 41 Rc3/8 R3/8 17 1.5 2.0 1PC 1 NL-23PM-SUS 32975887 7.99 SGD
In stock
-20 - 80 NBR SUS304 Air, water Plug 46 For Female (internal) thread connection 66 Rc1/2 R1/2 21 1.5 2.0 1PC 1 NL-24PM-SUS 32975896 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used as an auxiliary tank
1
From Japan
On 2018-03-07 09:10:26
The content was exactly the same although it was nearly double the cost of another company's coupler which was a product different from the displayed explanation (it can be said that it is a false product) Also, it was an unreserved reply to my reply
This review is about item#32975887.
When maintenance of the engine
5
From Japan
On 2016-06-12 05:00:06
It is a very good product
This review is about item#32975871.
socket/
5
From Japan
On 2015-06-22 17:38:55
There is no air leak. First of all, there is no problem with the initial operation
This review is about item#32975871.
For replacement of coupler peeled off plating
3
From Japan
On 2013-10-12 14:38:58
Although it was inexpensive compared with Nitto Kohki SUS - 20PM, it was concerned about the roughness of the finishing of the seal part. It may adversely affect the lifespan of the seal of the Mescapler, so do not want to use it frequently for removable parts.
This review is about item#32975871.
I am using it for the current food machine, because it is iron, it is replaced with stainless steel in order to cause rust soon.
5
From Japan
On 2011-11-21 13:08:21
Compared to purchasing at a nearby material shop, the price is very cheap and we use products without problems.
This review is about item#32975871.

Related Products