Buy more than* S$200* and get FREE SHIPPING

SUS Made Plug Coupler, For Mounting Male Screws

3.00 (1)
Purpose
Air tools, various types of air piping, pneumatic tools, etc.
Material (O-Rings)
NBR
Dimension d (phi mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Material (Body)
SUS304
...see all>
Product Options
ADD TO CART
Dimensions D max(mm) Screw Diameter T Opponent Mounting Size Pressure Resistance (MPa) Fluid Dimensions L (mm) Operating Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D max(mm) Screw Diameter T Opponent Mounting Size Pressure Resistance (MPa) Fluid Dimensions L (mm) Operating Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 Rc1/2 R1/2 2 Air,water 41 -20 to 80 Malescrewconnection 65 1PC 1 NL-24PF-SUS 32975923 12.99 SGD
In stock
17 Rc1/4 R1/4 2.0 Air, water 36 -20 - 80 For Male thread connection 30 1PC 1 NL-22PF-SUS 32975905 7.99 SGD
In stock
21 Rc3/8 R3/8 2.0 Air, water 38 -20 - 80 For Male thread connection 46 1PC 1 NL-23PF-SUS 32975914 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Air tools in general
3
From Japan
On 2014-03-03 13:14:04
There is not much difference in quality from other things, so it should be considered at a price
This review is about item#32975905.

Related Products